Shop All Router Bits
Freud
Premier Adjustable Rail and Stile Bit-Og
Mfr # 99-761
Zoro # G503676082
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 3-3/4"
- Cutting Dia. (In.) 1-11/16"
- Application Produces perfect fitting rail and stile doors from 5/8" to 1-1/4" stock
- For Use With producing extra-strong long tenon joints
Product Information
- Brand Freud
- MFR # 99-761
- Zoro # G503676082
- UPC # 008925087106
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3-3/4" |
Cutting Dia. (In.) | 1-11/16" |
Details
Application | Produces perfect fitting rail and stile doors from 5/8" to 1-1/4" stock |
Item | Premier Adjustable Rail and Stile Bit-Og |
For Use With | producing extra-strong long tenon joints |
Description
Premier Adjustable Rail and Stile Bit-Og
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, 35 Grad, 300 L x 25.4mm, Chrome (C635-300)
- PROTO 1/4 in Drive, 7/32" Hex SAE Socket, 6 Points (J4707)
- KO-KEN Bit Slotted 1.6 x 9 80mm 5/16 Hex Drive (100S.80-9)
- SIOUX TOOLS Hardened Chisel, Square Shank, Blank Tip, 58 Tip, 7 OAL (2187)
- FREUD Door Lip Bit, 2" dia. (99-001)
- FREUD TOP BEAR FLUSH TRIM 3/4"" (50-106)
- FREUD Double Fillet Ogee Bit (Quadra-Cut), 1-5 (99-003)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-108)
- FREUD Straight Router Bit, 1" Cutting L (04-108)
- FREUD Top Bearing Flush Trim Bit, 1/2" dia. (50-101)
- FREUD Reversible Glue Joint Bit, 1-1/2" dia. (99-031)
- Freud Routers & Accessories