Shop All Router Bits
Freud
Piece CNC Router Bit Signmaking Set, 8
Mfr # 87-108
Zoro # G603673974
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Application This collection of solid carbide and carbide tipped bits is the perfect way to get into signmaking in a big way. Includes 60 Degrees and 90 Degrees V-Groove bits; tapered bits for sharp, deep grooves; up and down spiral bits for clean, fast cuts; and ball nose bits for beautiful grooves or relief routing. A great combination for routing wood, plastics, composites and more.
- For Use With Ideal for wood, wood composites, plastics (hard & soft), aluminum for 2D & 3D carving, and sign making.
Product Information
- Brand Freud
- MFR # 87-108
- Zoro # G603673974
- UPC # 008925135524
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Details
Application | This collection of solid carbide and carbide tipped bits is the perfect way to get into signmaking in a big way. Includes 60 Degrees and 90 Degrees V-Groove bits; tapered bits for sharp, deep grooves; up and down spiral bits for clean, fast cuts; and ball nose bits for beautiful grooves or relief routing. A great combination for routing wood, plastics, composites and more. |
Item | Piece CNC Router Bit Signmaking Set,8 |
For Use With | Ideal for wood, wood composites, plastics (hard & soft), aluminum for 2D & 3D carving, and sign making. |
Description
Piece CNC Router Bit Signmaking Set,8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Double ended ring Wrench Size 16 x 17 mm L.255 mm (41041617)
- WESTWARD Flange Wedge, Non-Spark, 4 x 3/4 x 1/2 In (23X835)
- OTC Puller, Hydraulic, Capacity 30 Tons (1071)
- HHIP Parting Bar Holder KDK-204 Type (3900-5434)
- FREUD Straight Router Bit, 5/16" Cutting Dia. (04-118)
- FREUD Premier Adjustable Rail and Stile Bit-Ro (99-763)
- FREUD Raised Panel Bit w/Backcutters (Quadra-C (99-566)
- FREUD Biscuit Joining Set, 1-27/32" dia. (99-041)
- FREUD Down Spiral Bit, 7/32" dia. (76-204)
- FREUD Single Flute Straight Bit, 1/2" dia. (11-168)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-178)
- Freud Router Bits