Shop All Circular Saw Blades
Freud
Panel Sizing for Sliding Table Saws, 250
Mfr # LU3A02
Zoro # G803675167
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With To size bilaminated panels, with perfect finishing on both sides without the employment of the scoring sawblade.
- Hook Angle -2 Degrees
- Kerf 3.2mm
- Application Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw.
Product Information
- Brand Freud
- MFR # LU3A02
- Zoro # G803675167
- UPC # 008925052111
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Panel Sizing for Sliding Table Saws,250 |
For Use With | To size bilaminated panels, with perfect finishing on both sides without the employment of the scoring sawblade. |
Hook Angle | -2 Degrees |
Kerf | 3.2mm |
Application | Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw. |
Description
Panel Sizing for Sliding Table Saws,250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Stl Service Tool Cart W/ 1-Drawer/2 Shelves (KTI75105)
- DEWALT Hacksaw Blade, 12 In., 18 TPI, PK2 (DWHT20551)
- HUOT Drill Stand, Jobber, Stub Length, Steel (11975)
- TEKTON 5 in Straight Jaw Locking Plier (PLK00005)
- FREUD Thin to Medium Alum and Non Ferrouslades (LU5B3572)
- FREUD Thin Kerf Double Sided Laminate/Melamine (LU96R010)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU1L01)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB35503X)
- FREUD Thin Kerf Double Sided Laminate/Melamine (LU96R008)
- FREUD Medium Aluminum and Non-Ferrouslades, 16 (LU5D2370)
- FREUD Plastic Blade, 12 (LU94M012)
- Freud Circular Saw Blades