Shop All Circular Saw Blades
Freud
Panel Sizing blade for Horizontal Beam S
Mfr # LSB54003
Zoro # G403675222
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Angle 15 Degrees
- Kerf 4.8mm
- For Use With Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw.
- Application To size single or multiple panels. Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw.
Product Information
- Brand Freud
- MFR # LSB54003
- Zoro # G403675222
- UPC # 008925040651
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Panel Sizing blade for Horizontal Beam S |
Hook Angle | 15 Degrees |
Kerf | 4.8mm |
For Use With | Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw. |
Application | To size single or multiple panels. Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw. |
Description
Panel Sizing blade for Horizontal Beam S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Ball Hex Key, 9 mm Tip Size, 6 37/64 in Long, 1 35/64 in Short, 5 PK (18618)
- SUPERCUT 150-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (532401)
- STARRETT Machinists Levels Tube, Replacement Type (PT99431)
- INSIZE Screw Pitch Gage, Thread Angle 30 degrees (4824-12)
- FREUD General Purpose Blade, 20 (LU72M020)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB35508X)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB32003X)
- FREUD Flat Tooth Scoring, 120mm (LI17MGA3)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B22)
- FREUD Medium Stock Aluminum Blade, 12 (LU77M012)
- MALCO VCB2 EV 10 in. Vinyl Siding & Fencing Cutting Circular Saw Blade (VCB2 EV)
- Freud Power Saw Blades