Shop All Circular Saw Blades
Freud
Panel Sizing blade for Horizontal Beam S
Mfr # LSB40007X
Zoro # G903675500
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf 4.4mm
- Application To size single or multiple panels. Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw.
- For Use With Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw.
- Hook Angle 15 Degrees
Product Information
- Brand Freud
- MFR # LSB40007X
- Zoro # G903675500
- UPC # 008925129134
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Panel Sizing blade for Horizontal Beam S |
Kerf | 4.4mm |
Application | To size single or multiple panels. Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw. |
For Use With | Sawblades for cutting wood panels, plastic materials and non-ferrous metals on table saw or miter saw. |
Hook Angle | 15 Degrees |
Description
Panel Sizing blade for Horizontal Beam S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-497 Float Pan Blade, Aluminum, 14 Foot (82-497)
- GREY PNEUMATIC Extension 3/4" Dr, 13" L, 1 Pieces (3013EB)
- POWERBUILT Combo 2/3 Jaw Gear Pull 4"& 6" Kit43 (648613)
- IRWIN Irwin Wd Cntrsink #4 (1882630)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A21)
- FREUD Glue Line Ripping Blade, 10 (LM74M010)
- FREUD Cabinetmakers Crosscut Blade, 18 (LU73M018)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU2E02)
- FREUD Ultimate Cut-Off Blade, 8 (LU85R008)
- FREUD Thin Kerf Double Sided Laminate/Melamine (LU96R008)
- EVOLUTION 12" Aluminum Cutting Blade, 1" Arbor (12BLADEAL)
- Freud Power Saw Blades