Shop All Circular Saw Blades
Freud
Pallet Ripping Blade, 254mm(10")
Mfr # LCL7M10068
Zoro # G103675218
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pallet and lumber ripping saw blade
- Hook Angle 25 Degrees
- Kerf 4mm(0.157")
- For Use With Pallet ripping
Product Information
- Brand Freud
- MFR # LCL7M10068
- Zoro # G103675218
- UPC # 008925127154
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Pallet Ripping Blade,254mm(10") |
Application | Pallet and lumber ripping saw blade |
Hook Angle | 25 Degrees |
Kerf | 4mm(0.157") |
For Use With | Pallet ripping |
Description
Pallet Ripping Blade,254mm(10 In.)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 7/8 In., 8 Flute, HSS (13H774)
- J.W. WINCO DIN508-18-M12-10 T-Slot Nut Steel (A158907)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 1/2 in Size, Standard Socket, Black Phosphate (49-66-6315)
- GRAY TOOLS Hand Seamer Pliers, 3-1/2" Jaw Width, 7-3/4" Long (535)
- FREUD Thin Kerf Fine Finish Crosscut Blade, 9 (LU88R009)
- FREUD Thin Kerf Gang Rip Blade, 250mm (LM0106)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A05)
- FREUD Thin Kerf Fine Finish Crosscut Blade, 10 (LU88R010)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU2B0704)
- FREUD Conical Scoring, 180mm (LI25M43NE3)
- CATERPILLAR 600 Pro Universal Multi Material Laser Welded Diamond Blade 16-In - 400mm (DA33059U)
- Freud Power Saw Blades