Shop All Router Bits
Freud
O-Flute Down Spiral Bit, 1/2" dia.
Mfr # 74-214
Zoro # G503674743
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Smooth, melt-free cuts in solid surface and plastics
- Cutting Dia. (In.) 1/2"
- Overall Length (In.) 3-1/2"
- For Use With ABS, UHMW, acrylic, nylon and polycarbonate
Product Information
- Brand Freud
- MFR # 74-214
- Zoro # G503674743
- UPC # 008925060024
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1/2" |
Overall Length (In.) | 3-1/2" |
Details
Application | Smooth, melt-free cuts in solid surface and plastics |
Item | O-Flute Down Spiral Bit,1/2" dia. |
For Use With | ABS, UHMW, acrylic, nylon and polycarbonate |
Description
O-Flute Down Spiral Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .327 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478044)
- OSG Spiral Point Tap Plug, 2 Flutes (2885800)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 30 mm Size, Deep Socket, Black Phosphate (49-66-6405)
- TEKTON 5/16 Inch Stubby Reversible Ratcheting Combination Wrench (WRN51006)
- FREUD Reversible Wainscotings Bit, 7/16" Cut L (99-470)
- FREUD Double Compression Bit, 1/2" dia. (77-217)
- FREUD CNC Fine Detail Router Bit Set, 3-Piece (87-308)
- FREUD Variable Height Finger Joint Bit, 2"(Dia (99-039)
- FREUD Ogee Bit, 1-1/2" dia. (99-006)
- FREUD Trimming, Repair and Bowl Removal, 3-3/16 (85-470)
- CMT Dowel Drill, Rght, 10X20mm Shank (308.050.11)
- Freud Router Bits