Shop All Router Bits
Freud
Mortising Bit, 3/4" dia.
Mfr # 16-510
Zoro # G203675972
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length (In.) 2-3/32"
- Application Ultra-clean hinge mortises, or perfect grooves and dadoes
- Cutting Dia. (In.) 3/4"
- For Use With mortising hinges & hardware; dadoes
Product Information
- Brand Freud
- MFR # 16-510
- Zoro # G203675972
- UPC # 008925020158
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2-3/32" |
Cutting Dia. (In.) | 3/4" |
Details
Application | Ultra-clean hinge mortises, or perfect grooves and dadoes |
Item | Mortising Bit,3/4" dia. |
For Use With | mortising hinges & hardware; dadoes |
Description
Mortising Bit,3/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON All Terrain Vise Mounting Bracket (10300)
- WESTWARD Alloy Steel Plug Tap, 10-24 UNC (CCT1060-40)
- STANLEY 8 1/2 in Fatmax Needle Nose Plier Bi-Material Handle (89-870)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20X30, D1= 25, External Thread, Steel, Black Plastic, Cap Black (K0155.4A2X30)
- FREUD Double Flute Straight Bit, 1" dia. (04-152)
- FREUD Router Bevel Trim 8Deg (41-110)
- FREUD Up Spiral Bit, 1/2" dia. (75-108)
- FREUD Mortising Bit, 1" dia. (16-122)
- FREUD Flush Trim "V" Groove Bit, 5/8" dia. (48-112)
- FREUD Round Nose Router Bit, 1/2" Cutting Dia. (18-108)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 1/8-Inch Diameter (811.032.11)
- Freud Router Bits