Shop All Circular Saw Blades
Freud
Medium to Thick Aluminum and Non-Ferrous
Mfr # LU5C1770
Zoro # G903676095
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Sawblades to cut aluminum and non-ferrous metals
- Hook Angle -6 Degrees
- For Use With To cut drawn products and tubes whose thickness exceeds 5 mm. It is recommendable to use it with the sawblade over the workpiece to be cut.
- Kerf 3.5
Product Information
- Brand Freud
- MFR # LU5C1770
- Zoro # G903676095
- UPC # 008925137405
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Medium to Thick Aluminum and Non-Ferrous |
Application | Sawblades to cut aluminum and non-ferrous metals |
Hook Angle | -6 Degrees |
For Use With | To cut drawn products and tubes whose thickness exceeds 5 mm. It is recommendable to use it with the sawblade over the workpiece to be cut. |
Kerf | 3.5 |
Description
Medium to Thick Aluminum and Non-Ferrous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Tungsten Carbide Tipped, 4In (600042CF)
- INNOVATIVE COMPONENTS Soft Touch Four Lobe Knob with Screw, 5/16-18 Thread Size, 0.875"L, Steel (GN5C10004S4-S21)
- KNIPEX 7mm Box Wrench, Plastic Grip (98 01 07)
- TOOLPRO Inner Leg for TP01830 (TPS5118M)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU1L06)
- FREUD Single Sided Laminate/Melamine Blade, 16 (LU98R016)
- FREUD Conical Scoring, 120mm (LI25M28EA3)
- FREUD Heavy-Duty Rip Blade, 12 (LM72R012)
- FREUD Pallet Ripping Blade, 254mm(10") (LCL7M10068)
- FREUD Heavy-Duty Rip Blade, 10 (LM72M010)
- FREUD Combination Blade, 16 (LU84R016)
- Freud Circular Saw Blades