Shop All Circular Saw Blades
Freud
Medium to Thick Aluminum and Non-Ferrous
Mfr # LU5A05
Zoro # G103675553
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With To cut solid drawn products with a thickness included between 2 and 10 mm.
- Application Sawblades to cut aluminum and non-ferrous metals
- Hook Angle 10 Degrees
- Kerf 3.5mm
Product Information
- Brand Freud
- MFR # LU5A05
- Zoro # G103675553
- UPC # 008925052579
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Medium to Thick Aluminum and Non-Ferrous |
For Use With | To cut solid drawn products with a thickness included between 2 and 10 mm. |
Application | Sawblades to cut aluminum and non-ferrous metals |
Hook Angle | 10 Degrees |
Kerf | 3.5mm |
Description
Medium to Thick Aluminum and Non-Ferrous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Matrix II Portable Band Saw Blade, Standard, 27-3/16 in L, 1/2 in W, 0.02 in Thickness, 18 TPI, Stan (ZWEP2718W)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1732405)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 24 mm L.42 mm (03010024)
- FREUD Super Dado Sets, 8 (SD508)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU1H07)
- FREUD General Purpose Blade, 14 (LU72M014)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B02)
- FREUD Ultimate Plywood and Melamine Blade, 10 (LU80R010)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B11)
- IRWIN 10", 24-Teeth Circular Saw Blade, Steel (15070)
- Freud Circular Saw Blades