Shop All Router Bits
Freud
Lock Miter Bit, 2-3/4" dia.
Mfr # 99-034
Zoro # G403675130
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 2-5/8"
- Application Creating strong, interlocking corner joints
- Cutting Dia. (In.) 2-3/4"
- For Use With Creating interlocking 90 Degrees corners in 1/2" to 1" stock
Product Information
- Brand Freud
- MFR # 99-034
- Zoro # G403675130
- UPC # 008925381761
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-5/8" |
Cutting Dia. (In.) | 2-3/4" |
Details
Item | Lock Miter Bit,2-3/4" dia. |
Application | Creating strong, interlocking corner joints |
For Use With | Creating interlocking 90 Degrees corners in 1/2" to 1" stock |
Description
Lock Miter Bit,2-3/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 15/16, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N160)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1/32 in, Carbide (CNMG432EMU-AC6030M)
- PROTO 3/4 in Drive, 1-7/16 in 6 pt SAE Socket, 6 Points (J07523L)
- CHICAGO PNEUMATIC 3/8" 26 ft.-lb. Air Ratchet Wrench (CP825CT)
- FREUD Premier Adjustable Rail and Stile Bit-Ro (99-760)
- FREUD Straight Router Bit, 3/4" Cutting Dia. (04-140)
- FREUD Entry and Interior Door Router Bit (99-277)
- FREUD Ogee Bit (Quadra-Cut), 1-1/4" dia. (38-152)
- FREUD Tapered Ball Tip, 6.2degx1/32 (72-300)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-178)
- CMT Router Bit, Carbide Tipped, 3/4in Cut Dia. (806.191.11)
- Freud Routers & Accessories