Shop All Circular Saw Blades
Freud
General Purpose Blade, 20
Mfr # LU72M020
Zoro # G903676316
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf .165"
- Application General Purpose
- For Use With For Heavy-Duty General Purpose Applications. Crosscuts (3/4" to 3-1/2") & Rips (1/4" to 1").
- Hook Angle 13 Degrees
Product Information
- Brand Freud
- MFR # LU72M020
- Zoro # G903676316
- UPC # 008925300366
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | General Purpose Blade,20" |
Kerf | .165" |
Application | General Purpose |
For Use With | For Heavy-Duty General Purpose Applications. Crosscuts (3/4" to 3-1/2") & Rips (1/4" to 1"). |
Hook Angle | 13 Degrees |
Description
General Purpose Blade,20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Stubby Spade Bit, 1/2 In, 1/2 Hex, 4 In L (DSBS1005)
- VEGA Hex 7/32 Power Bit x 2 (150H1464A)
- MECHANICS TIME SAVERS Mechanics Time Savers MTS-LAS12SO 0.5 in. Lock-a-Socket SAE Drive - Orange (MTS-LAS12SO)
- DYNAMIC Tools 16lb Sledge Hammer, Fiberglass Handle (D041045)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 14 (LU74R014)
- FREUD Diablo 7-1/4 in. D X 5/8 in. Carbide Tipped Finishing Saw Blade 40 teeth 1 pc (D0740A)
- FREUD Plastic Blade, 12 (LU94M012)
- FREUD Heavy-Duty Rip Blade, 8 (LM72M008)
- FREUD Medium Stock Aluminum Blade, 10 (LU77M010)
- FREUD Pallet Ripping Blade, 254mm(10") (LCL7M10068)
- EVOLUTION 10" 60T, 1" Arbor, Tungsten Carbide Tipped Fine Wood Cutting Blade (Fits Miter Saws And Table Saws) (FW255TCT-60)
- Freud Circular Saw Blades