Shop All Circular Saw Blades
Freud
General Purpose Blade, 18
Mfr # LU72M018
Zoro # G603676258
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- For Use With For Heavy-Duty General Purpose Applications. Crosscuts (3/4" to 3-1/2") & Rips (1/4" to1").
- Kerf .157"
- Hook Angle 13 Degrees
Product Information
- Brand Freud
- MFR # LU72M018
- Zoro # G603676258
- UPC # 008925300359
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | General Purpose Blade,18" |
Application | General Purpose |
For Use With | For Heavy-Duty General Purpose Applications. Crosscuts (3/4" to 3-1/2") & Rips (1/4" to1"). |
Kerf | .157" |
Hook Angle | 13 Degrees |
Description
General Purpose Blade,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA Sx12" HSS Aircraft Extension Drill Bit (DWDA/CX12S)
- MALCO CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 2 14 516 (MSHC2)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (29012)
- KIPP Cam Lever Adjustable Size: 2 M08X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501108X30)
- FREUD Combination Blade, 16 (LU84M016)
- FREUD Thin Kerf Rip Blade, 160mm (LU87R006M20)
- FREUD Ultimate Plywood and Melamine Blade, 12 (LU80R012)
- FREUD Diablo 7-1/4 in. D X 5/8 in. Carbide Tip Titanium Framing Blade 24 teeth 1 pc (D0724A)
- FREUD Thin Kerf General Purpose Blade, 160mm (LU86R006M20)
- FREUD Ultimate Plywood and Melamine Blade, 10 (LU80R010)
- BLACK & DECKER 7-1/4" Piranha Carbide Plus 24T Blade (PR824)
- Freud Circular Saw Blades