Shop All Diamond Saw Blades
Freud
Ferrous Metals Sawblade, 184mm
Mfr # LU6A19
Zoro # G203676252
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With To cut drawn products and tubes with a thickness up to 4 mm, dry cut (without lubricants).
- Application Sawblades to cut ferrous metals and soft steel.
Product Information
- Brand Freud
- MFR # LU6A19
- Zoro # G203676252
- UPC # 008925092308
- Country of Origin Italy
- Category Diamond Saw Blades
Details
For Use With | To cut drawn products and tubes with a thickness up to 4 mm, dry cut (without lubricants). |
Application | Sawblades to cut ferrous metals and soft steel. |
Item | Ferrous Metals Sawblade,184mm |
Description
Ferrous Metals Sawblade,184mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (452-5000-BN)
- WARNER Scraper, 6", Bent, Threaded Handle (657)
- KIPP Cam Lever Adjustable S1 M05X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.1511105X20)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13307)
- FREUD DADO SET 10T 6""DIA 8PC (SD206)
- FREUD Ferrous Metals Sawblade, 305mm (LU6A12)
- FREUD Ferrous Metals Sawblade, 250mm (LU6A08)
- FREUD Ferrous Metals Sawblade, 300mm (LU6A18)
- FREUD SAW BLADE 10"" 50T COMBO (D1050X)
- FREUD SAW BLADE 7-1/4"" 48T (D0748CFX)
- MAKITA Diamond Blade, 5" dia, 12200 RPM Max Speed (E-02624)
- Freud Diamond Saw Blades