Shop All Router Bits
Freud
Entry and Interior Door Router Bit
Mfr # 99-267
Zoro # G403675475
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Building doors with true mortise and tenon construction for rock-solid joints
- Shank Dia. 1/2"
- Overall Length (In.) 4-1/8"
- Cutting Dia. (In.) 1-7/8"
- Application Building entry and interior doors with true mortise and tenon construction
Product Information
- Brand Freud
- MFR # 99-267
- Zoro # G403675475
- UPC # 008925033585
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 4-1/8" |
Cutting Dia. (In.) | 1-7/8" |
Details
For Use With | Building doors with true mortise and tenon construction for rock-solid joints |
Item | Entry and Interior Door Router Bit |
Application | Building entry and interior doors with true mortise and tenon construction |
Description
Entry and Interior Door Router Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.E.T. TOOLS Halligan Bar, w/Black 36 in Handle, Forg (HBB-36)
- WESTCOTT Ruler, Aluminum, 12 In (14174)
- PROTO Jaw Puller, 2 t, 3 Jaw (J4034A)
- OSG Flat Bottom Drill Bit, 3/8 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570037511)
- FREUD Double Flute Straight Bit, 7/16" dia. (04-129)
- FREUD Table Top Edge Classical Bold Bit (Quadr (99-011)
- FREUD Bevel Trim Bit, 19/32" dia. (41-102)
- FREUD Chamfer Router Bit, 1-3/4" Cutting Dia. (40-106)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-148)
- FREUD Double Flute Straight Bit, 5 dia. (04-512)
- FREUD Premier Adjustable Rail and Stile Bit-Ro (99-763)
- Freud Router Bits