Shop All Router Bits
Freud
Downshear Helix Flush Trim Bit, 3/4"(Dia
Mfr # 42-204
Zoro # G003675363
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 3/4"
- Overall Length (In.) 4-1/8"
- Application Routing thick stock requiring a perfect top edge
- For Use With Heavy duty trimming & pattern work
Product Information
- Brand Freud
- MFR # 42-204
- Zoro # G003675363
- UPC # 008925019411
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 3/4" |
Overall Length (In.) | 4-1/8" |
Details
Item | Downshear Helix Flush Trim Bit,3/4"(Dia |
Application | Routing thick stock requiring a perfect top edge |
For Use With | Heavy duty trimming & pattern work |
Description
Downshear Helix Flush Trim Bit,3/4 In.(Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Driver Piston Stem (BC1455)
- WILLIAMS Williams Locking C-Clamp, w/Swivel Pad, 6" (23222)
- BLAIR Pilot for 14609 Arbor, 3 pcs. (14610)
- VEGA Ball-End Hex, 4 mm Bit x 3 in (175BP040A)
- FREUD Mortising Bit, 1-1/2" dia. (16-128)
- FREUD Double Flute Straight Bit, 9/16" dia. (04-134)
- FREUD Roundover Router Bit, 1-1/4" Cutting Dia. (34-112)
- FREUD V Veining Router Bit, 1/4" Cutting Dia. (70-102)
- FREUD PANEL PILOT BIT 1/2"" (26-104)
- FREUD Flush Trim Profile Router Bit, 3/8 (42-102)
- QIC TOOLS 1/4in Flush Trim Solid Carbide Bit 1-1/2inL (RSC2.140.11)
- Freud Router Bits