Shop All Router Bits
Freud
Down Spiral Router Bit, 1/4" Cutting Dia.
Mfr # 76-102
Zoro # G7369866
$22.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 1/4 in
- Length of Cut 1 in
- Overall Length 2 1/2 in
Product Information
- Brand Freud
- MFR # 76-102
- Zoro # G7369866
- UPC # 008925390060
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1/4 in |
Length of Cut | 1 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4" |
Overall Length (In.) | 2-1/2" |
Depth of Cut (In.) | 1 |
Shank Length (In.) | 1-1/4 |
Cutting Dia. (In.) | 1/4" |
Flute Length (In.) | 1 |
Cutting Length (In.) | 1 |
Shank Dia. (In.) | 1/4 |
Cutter Dia. - Machining | 1/4" |
Corner Radius | 1/8" |
Description
Solid Router Bit, Primary Material Application Wood, Spiral Downcut, Fractional Inch, 1/4 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx Screwdriver with Precision Handle, T5 x 40mm (96705)
- DRILL AMERICA 17/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD17/64)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 10,000 rpm (1702SB1)
- DRILL AMERICA 1-1/16"x3" HSS Annular Cutter (DWC5-530-336)
- FREUD Double Compression Bit, 1/2" dia. (77-212)
- FREUD Flush Trim Router Bit, 3/8" Cutting L (64-100)
- FREUD Rabbeting Bit, 1-3/8" dia. (32-110)
- FREUD Raised Panel Bit (Quadra-Cut), 3-1/2"(Di (99-516)
- FREUD Crown Molding Bit, 1-1/4" dia. (99-402)
- FREUD TOP BEAR FLUSH TRIM 3/4"" (50-106)
- FREUD Double Compression Bit, 1/2" dia. (77-207)
- Freud Router Bits