Shop All Router Bits
Freud
Down Spiral Bit, 7/32" dia.
Mfr # 76-204
Zoro # G603675206
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length (In.) 2"
- Application Grooves and through-cuts in single-sided veneers and laminates
- Cutting Dia. (In.) 7/32"
- For Use With grooves, dadoes and through-cuts in single-sided material
Product Information
- Brand Freud
- MFR # 76-204
- Zoro # G603675206
- UPC # 008925016861
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2" |
Cutting Dia. (In.) | 7/32" |
Details
Application | Grooves and through-cuts in single-sided veneers and laminates |
Item | Down Spiral Bit,7/32" dia. |
For Use With | grooves, dadoes and through-cuts in single-sided material |
Description
Down Spiral Bit,7/32 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4832)
- IRWIN Nutsetter Set, Steel, PK4 (IWAF242-4)
- CURRENT TOOLS 1-1/4" Piece Maker SS Stainless Steel Knock-Out Die (1545)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Sock (3114)
- FREUD Top Bearing Flush Trim Bit, 5/8" dia. (50-103)
- FREUD Double Flute Straight Bit, 9/32" dia. (04-112)
- FREUD BEADING BIT 2-3/8""L (80-104)
- FREUD Base and Cap Bit, 1-11/16" dia. (99-482)
- FREUD Classical Bold Cove and Round Bit, 1-1/2 (38-504)
- FREUD Double Flute Straight Bit, 3/16" dia. (04-103)
- CMT STRAIGHT BIT (812.064.11)
- Freud Routers & Accessories