Shop All Dovetail Cutters
Freud
Dovetail Bit, 9/16" dia.
Mfr # 22-508
Zoro # G903676231
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Application Strong, attractive joints for drawers and boxes
- Overall Length 2-3/16"
- For Use With Strong joints in wood drawers and boxes
- Outside Diameter 9/16"
Product Information
- Brand Freud
- MFR # 22-508
- Zoro # G903676231
- UPC # 008925021681
- Country of Origin Italy
- Category Dovetail Cutters
Dimensions
Shank Dia. | 1/4" |
Overall Length | 2-3/16" |
Outside Diameter | 9/16" |
Details
Application | Strong, attractive joints for drawers and boxes |
Item | Dovetail Bit,9/16" dia. |
For Use With | Strong joints in wood drawers and boxes |
Description
Dovetail Bit,9/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC RATCHET 3/8" DR 72 TOOTH QUICK RELEASE I (GP1872BRQ)
- GREY PNEUMATIC SKT 1/4" DR X 6" EXTENSION DUO (GP8946E)
- DE-STA-CO Latch Clamp, Horiz, 375 Lbs, 1.91 In (301)
- WIDIA Indexable Profiling End Mill, M370 Series, 0.4600" Max Cut Dia, High Speed Steel (M370D100Z03C100WO08L600)
- FREUD Dovetail Bit, 3/8" dia. (22-110)
- FREUD Dovetail Bit, 5/16" dia. (22-108)
- FREUD Dovetail Bit, 1/4" dia. (22-100)
- FREUD Dovetail Bit, 1/2" dia. (22-125)
- FREUD Dovetail Bit, 5/16" dia. (22-101)
- FREUD Dovetail Bit, 1/2" dia. (22-112)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Finish: UN (DT-187-030-010)
- Freud Milling Cutters