Shop All Dovetail Cutters
Freud
Dovetail Bit, 9/16" dia.
Mfr # 22-126
Zoro # G903676101
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Application Strong, attractive joints for drawers and boxes
- Overall Length 2"
- For Use With Strong joints in wood drawers and boxes
- Outside Diameter 9/16"
Product Information
- Brand Freud
- MFR # 22-126
- Zoro # G903676101
- UPC # 008925021704
- Country of Origin Italy
- Category Dovetail Cutters
Dimensions
Shank Dia. | 1/4" |
Overall Length | 2" |
Outside Diameter | 9/16" |
Details
Application | Strong, attractive joints for drawers and boxes |
Item | Dovetail Bit,9/16" dia. |
For Use With | Strong joints in wood drawers and boxes |
Description
Dovetail Bit,9/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Thread Plug Gage, Thread Size 1/8"-28 (4645-1C28)
- FREUD Thin Kerf Ultimate Plywood and Melamine (LU79R006M20)
- MELIN TOOL CO Hss General Purpose End Mill Sq 5/8X2, Number of Flutes: 2 (A-2020-M-TICN)
- FREEMAN 21 Degree 3-1/2" Full Round Head Framing Nailer (G2FR2190)
- FREUD Dovetail Bit, 1/2" dia. (22-112)
- FREUD Dovetail Bit, 1/2" dia. (22-125)
- FREUD Dovetail Bit, 5/16" dia. (22-101)
- FREUD Dovetail Bit, 3/8" dia. (22-102)
- FREUD Dovetail Bit, 1/4" dia. (22-100)
- FREUD Dovetail Bit, 3/4" dia. (22-134)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- Freud Dovetail Cutters