Shop All Dovetail Cutters
Freud
Dovetail Bit, 3/8" dia.
Mfr # 22-110
Zoro # G503675870
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Strong, attractive joints for drawers and boxes
- Overall Length 2-1/4"
- For Use With Strong joints in wood drawers and boxes
- Outside Diameter 3/8"
Product Information
- Brand Freud
- MFR # 22-110
- Zoro # G503675870
- UPC # 008925380528
- Country of Origin Italy
- Category Dovetail Cutters
Dimensions
Shank Dia. | 1/2" |
Overall Length | 2-1/4" |
Outside Diameter | 3/8" |
Details
Item | Dovetail Bit,3/8" dia. |
Application | Strong, attractive joints for drawers and boxes |
For Use With | Strong joints in wood drawers and boxes |
Description
Dovetail Bit,3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Chuck Key with 9/32" Pilot (30250)
- KO-KEN Bit TORX T50 150mm 7/16 Hex Drive (183T.150-T50)
- ADB Drill Bushing Hdspm 400Kg M8X125 X, 37805 (37805)
- ZORO SELECT Carbide End Mill, 3in, GMKD12C4 (GMKD12C4)
- FREUD Dovetail Bit, 1/4" dia. (22-100)
- FREUD Dovetail Bit, 1/2" dia. (22-112)
- FREUD Dovetail Bit, 5/16" dia. (22-101)
- FREUD Dovetail Bit, 1/4" dia. (22-119)
- FREUD Dovetail Bit, 1/2" dia. (22-125)
- FREUD Dovetail Bit, 5/16" dia. (22-108)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Number of Flutes: 2 (DT-187-060-010)
- Freud Milling Cutters