Shop All Dovetail Cutters
Freud
Dovetail Bit, 3/8" dia.
Mfr # 22-103
Zoro # G503675740
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length 2-1/2"
- Application Strong, attractive joints for drawers and boxes
- Outside Diameter 3/8"
- For Use With Strong joints in wood drawers and boxes
Product Information
- Brand Freud
- MFR # 22-103
- Zoro # G503675740
- UPC # 008925384779
- Country of Origin Italy
- Category Dovetail Cutters
Dimensions
Shank Dia. | 1/4" |
Overall Length | 2-1/2" |
Outside Diameter | 3/8" |
Details
Item | Dovetail Bit,3/8" dia. |
Application | Strong, attractive joints for drawers and boxes |
For Use With | Strong joints in wood drawers and boxes |
Description
Dovetail Bit,3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Round End Magnesium Walking Float, 24 (CC814MT)
- VAUGHAN & BUSHNELL FBG Handles Epoxy Kit (89010)
- J.W. WINCO GN300-78-M10-40 Adjustable Lever Steel (10N40A03K)
- CS UNITEC TZ Pyramid Sleeve, A65/320 Grit (42265)
- FREUD Dovetail Bit, 1/2" dia. (22-122)
- FREUD Dovetail Bit, 5/16" dia. (22-101)
- FREUD Dovetail Bit, 13/16" dia. (22-132)
- FREUD Dovetail Bit, 3/8" dia. (22-102)
- FREUD Dovetail Bit, 1/2" dia. (22-112)
- FREUD Dovetail Bit, 3/8" dia. (22-110)
- HARVEY TOOL Dovetail Cutter, 0.3125" (5/16) (990120)
- Freud Milling Cutters