Shop All Dovetail Cutters
Freud
Dovetail Bit, 3/4" dia.
Mfr # 22-134
Zoro # G203676085
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Strong, attractive joints for drawers and boxes
- Overall Length 3-1/8"
- Outside Diameter 3/4"
- For Use With Strong joints in wood drawers and boxes
Product Information
- Brand Freud
- MFR # 22-134
- Zoro # G203676085
- UPC # 008925384830
- Country of Origin Italy
- Category Dovetail Cutters
Dimensions
Shank Dia. | 1/2" |
Overall Length | 3-1/8" |
Outside Diameter | 3/4" |
Details
Application | Strong, attractive joints for drawers and boxes |
Item | Dovetail Bit,3/4" dia. |
For Use With | Strong joints in wood drawers and boxes |
Description
Dovetail Bit,3/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Fixed Blade Utility Knife, Fixed Blade, Fixed, General Purpose (82087)
- PROTO Magnetic Pick-Up Tool, 5-1/2" L (J2375XL)
- UNGER ReplaceBlades, ShortHandle 4"Scraper, PK10 (RB10C)
- KRAFT TOOL Flat Teeth Magnesium Asphalt Lute, 36 (GG836F-6)
- FREUD Dovetail Bit, 3/8" dia. (22-110)
- FREUD Dovetail Bit, 1/4" dia. (22-100)
- FREUD Dovetail Bit, 1/2" dia. (22-125)
- FREUD Dovetail Bit, 17/32" dia. (22-115)
- FREUD Dovetail Bit, 13/16" dia. (22-132)
- FREUD Dovetail Bit, 3/8" dia. (22-102)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Finish: UN (DT-250-030-010)
- Freud Milling Cutters