Shop All Dovetail Cutters
Freud
Dovetail Bit, 1/2" dia.
Mfr # 22-129
Zoro # G603676050
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length 2-5/32"
- Application Strong, attractive joints for drawers and boxes
- Outside Diameter 1/2"
- For Use With Strong joints in wood drawers and boxes
Product Information
- Brand Freud
- MFR # 22-129
- Zoro # G603676050
- UPC # 008925021728
- Country of Origin Italy
- Category Dovetail Cutters
Dimensions
Shank Dia. | 1/4" |
Overall Length | 2-5/32" |
Outside Diameter | 1/2" |
Details
Item | Dovetail Bit,1/2" dia. |
Application | Strong, attractive joints for drawers and boxes |
For Use With | Strong joints in wood drawers and boxes |
Description
Dovetail Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 138-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (203981)
- BESSEY Spring Clamp, Steel, 3" (XM7)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-148)
- HOUGEN HMD914 Drill Chuck Adapter (40341)
- FREUD Dovetail Bit, 5/16" dia. (22-108)
- FREUD Dovetail Bit, 1/2" dia. (22-122)
- FREUD Dovetail Bit, 3/8" dia. (22-110)
- FREUD Dovetail Bit, 13/16" dia. (22-132)
- FREUD Dovetail Bit, 1/2" dia. (22-112)
- FREUD Dovetail Bit, 1/4" dia. (22-100)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- Freud Dovetail Cutters