Shop All Dovetail Cutters
Freud
Dovetail Bit, 1/2" dia.
Mfr # 22-122
Zoro # G303675872
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length 2-3/4"
- Application Strong, attractive joints for drawers and boxes
- For Use With Strong joints in wood drawers and boxes
- Outside Diameter 1/2"
Product Information
- Brand Freud
- MFR # 22-122
- Zoro # G303675872
- UPC # 008925384793
- Country of Origin Italy
- Category Dovetail Cutters
Dimensions
Shank Dia. | 1/4" |
Overall Length | 2-3/4" |
Outside Diameter | 1/2" |
Details
Item | Dovetail Bit,1/2" dia. |
Application | Strong, attractive joints for drawers and boxes |
For Use With | Strong joints in wood drawers and boxes |
Description
Dovetail Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Shank Wood Installer Bit, 5/16in x 18in (1890708)
- DRILL AMERICA m20x1.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB20X1.5)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 14 mm Size, Standard Socket, Black Phosphate (49-66-6138)
- KLEIN TOOLS Chicago® Grip for Bare Wire .7 to .8-Inch (1656-50)
- FREUD Dovetail Bit, 5/16" dia. (22-101)
- FREUD Dovetail Bit, 17/32" dia. (22-115)
- FREUD Dovetail Bit, 1/4" dia. (22-119)
- FREUD Dovetail Bit, 5/16" dia. (22-108)
- FREUD Dovetail Bit, 1/2" dia. (22-112)
- FREUD Dovetail Bit, 3/8" dia. (22-110)
- MICRO 100 Dovetail Cutter, 0.5000" (1/2) Cutter dia, Number of Flutes: 3 (DT-500-060-010)
- Freud Milling Cutters