Shop All Dovetail Cutters
Freud
Dovetail Bit, 1/2" dia.
Mfr # 22-112
Zoro # G903675883
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Strong, attractive joints for drawers and boxes
- Overall Length 2-1/4"
- For Use With Strong joints in wood drawers and boxes
- Outside Diameter 1/2"
Product Information
- Brand Freud
- MFR # 22-112
- Zoro # G903675883
- UPC # 008925380535
- Country of Origin Italy
- Category Dovetail Cutters
Dimensions
Shank Dia. | 1/2" |
Overall Length | 2-1/4" |
Outside Diameter | 1/2" |
Details
Item | Dovetail Bit,1/2" dia. |
Application | Strong, attractive joints for drawers and boxes |
For Use With | Strong joints in wood drawers and boxes |
Description
Dovetail Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 32, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A11)
- DRILL AMERICA 45/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR45/64)
- GRAY TOOLS Combination Wrench 46mm, 12 Point, Black Oxide Finish (MC46B)
- ULLMAN Inspection Mirror, Telescoping, Oval (B-2T)
- FREUD Dovetail Bit, 1/4" dia. (22-119)
- FREUD Dovetail Bit, 1/2" dia. (22-122)
- FREUD Dovetail Bit, 3/8" dia. (22-110)
- FREUD Dovetail Bit, 5/16" dia. (22-108)
- FREUD Dovetail Bit, 13/16" dia. (22-132)
- FREUD Dovetail Bit, 1/2" dia. (22-125)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- Freud Dovetail Cutters