Shop All Router Bits
Freud
Double Flute Straight Bit (Eclipse Grind
Mfr # 12-178
Zoro # G703675533
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 3"
- Cutting Dia. (In.) 1-1/8"
- Application Smooth routing in hardwood, softwood, plywood and composites
- For Use With grooving and edge-routing applications
Product Information
- Brand Freud
- MFR # 12-178
- Zoro # G703675533
- UPC # 008925382867
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3" |
Cutting Dia. (In.) | 1-1/8" |
Details
Item | Double Flute Straight Bit (Eclipse Grind |
Application | Smooth routing in hardwood, softwood, plywood and composites |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit (Eclipse Grind
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Insert Install Tool, Prewinder, 10-32 (54602U)
- MITUTOYO Cggo, 0-.8" (209-454)
- STEELMAN Low Speed Buffer (SLP6510)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- FREUD Base and Cap Bit, 1-11/16" dia. (99-482)
- FREUD Double Compression Bit, 1/2" dia. (77-208)
- FREUD Single Flute Straight Bit, 1/2" dia. (11-168)
- FREUD Roundover Router Bit, 1-1/4" Cutting Dia. (34-112)
- FREUD One-Piece Rail and Stile Bit, 2" dia. (99-290)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-115)
- FREUD ROUND OVER BIT 1/8"" (34-104)
- Freud Routers & Accessories