Shop All Router Bits
Freud
Double Flute Straight Bit (Eclipse Grind
Mfr # 12-148
Zoro # G503675597
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 11/16"
- Overall Length (In.) 3"
- Application Smooth routing in hardwood, softwood, plywood and composites
- For Use With grooving and edge-routing applications
Product Information
- Brand Freud
- MFR # 12-148
- Zoro # G503675597
- UPC # 008925382812
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 11/16" |
Overall Length (In.) | 3" |
Details
Item | Double Flute Straight Bit (Eclipse Grind |
Application | Smooth routing in hardwood, softwood, plywood and composites |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit (Eclipse Grind
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 3 Flutes (BPT832)
- WHEELER-REX Wheeler-Rex 5741 Retractable Utility Knife (5741)
- OSG Spiral Flute Tap, Bottoming, 3 (8015900)
- TOUGH GUY Microfiber Applicator Pad, White, 2PK (2ZPE7)
- FREUD Mortising Bit, 3/4" dia. (16-118)
- FREUD O-Flute Straight Bit, 1/4" dia. (71-080)
- FREUD Double Compression Bit, 1/2" dia. (77-216)
- FREUD Down Spiral Bit, 3/8" dia. (76-106)
- FREUD Reversible Wainscotings Bit, 7/16" Cut L (99-470)
- FREUD Triple Beading Bit, 15/16" dia. (80-558)
- CMT File-Free Flush Trim Bit for Laminates, 1/16-Inch Radius, 1/2-Inch Shank (807.015.11)
- Freud Routers & Accessories