Shop All Router Bits
Freud
Double Flute Straight Bit (Eclipse Grind
Mfr # 12-134
Zoro # G503675412
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Smooth routing in hardwood, softwood, plywood and composites
- Cutting Dia. (In.) 9/16"
- Overall Length (In.) 2-7/8"
- For Use With grooving and edge-routing applications
Product Information
- Brand Freud
- MFR # 12-134
- Zoro # G503675412
- UPC # 008925382775
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 9/16" |
Overall Length (In.) | 2-7/8" |
Details
Item | Double Flute Straight Bit (Eclipse Grind |
Application | Smooth routing in hardwood, softwood, plywood and composites |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit (Eclipse Grind
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Phillips, #3 x 6" Screwdriver Ppc Handle (07157 13117)
- KIPP Knurled Knob Size: 1, D1= 40 D=M05 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.2105)
- GREAT NECK Ball Peen Hammer 32Oz (BP32)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-32, 2B Limit (11555)
- FREUD Straight Router Bit, 1/4" Cutting Dia. (04-106)
- FREUD Double Compression Bit, 3/8" dia. (77-206)
- FREUD Flush Trim Router Bit, Bearing Flush (44-102)
- FREUD Straight Router Bit, 1/2" Shank Dia. (12-110)
- FREUD ROUTER COVE&BEAD 1-1/2"" (38-352)
- FREUD Mortising Bit, 1-1/2" dia. (16-128)
- FREUD Roundover Router Bit, 5/8 Cutting L (34-124)
- Freud Router Bits