Shop All Router Bits
Freud
Double Flute Straight Bit, 1/16" dia.
Mfr # 04-096
Zoro # G603674810
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Cutting Dia. (In.) 1/16"
- Overall Length (In.) 1-5/8"
- Application Smooth routing in hardwood, softwood, plywood and composites
- For Use With grooving and edge-routing applications
Product Information
- Brand Freud
- MFR # 04-096
- Zoro # G603674810
- UPC # 008925382300
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 1/16" |
Overall Length (In.) | 1-5/8" |
Details
Item | Double Flute Straight Bit,1/16" dia. |
Application | Smooth routing in hardwood, softwood, plywood and composites |
For Use With | grooving and edge-routing applications |
Description
Double Flute Straight Bit,1/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Ratchet Wrench, 19mm, Hi-Polish (1219MNRC)
- RIDGID Cone, Reamer 2S (35020)
- MELIN TOOL CO Drill Point Countersnk, HSS, 100 deg., 1/2", Overall Length: 2" (HS4DP-1/2-100)
- MARSHALLTOWN Brick Trowel Lndn 11X5.5 (18588)
- FREUD PANEL PILOT BIT 1/2"" (26-104)
- FREUD Double Flute Straight Bit, 7/32" dia. (04-111)
- FREUD Solid Wood Surfacing and Rabbeting Bit (TM1470)
- FREUD Down Spiral Bit, 3/8" dia. (76-106)
- FREUD Top Bearing Flush Trim Bit, 2" dia. (50-138)
- FREUD Flush Trim Router Bit, 3/8" Cutting L (64-100)
- CMT Dowel Drill, Left, 7/32"dia., 70mm L (311.055.12)
- Freud Routers & Accessories