Shop All Router Bits
Freud
Double Fillet Ogee Bit (Quadra-Cut), 1-5
Mfr # 99-003
Zoro # G103674952
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 1-5/8"
- Overall Length (In.) 2-5/16"
- Application Decorative detail for cabinets, molding and furniture
- For Use With Decorative detail on any woodwork
Product Information
- Brand Freud
- MFR # 99-003
- Zoro # G103674952
- UPC # 008925019220
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1-5/8" |
Overall Length (In.) | 2-5/16" |
Details
Item | Double Fillet Ogee Bit (Quadra-Cut),1-5 |
Application | Decorative detail for cabinets, molding and furniture |
For Use With | Decorative detail on any woodwork |
Description
Double Fillet Ogee Bit (Quadra-Cut),1-5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Replacement/Extension Chain, 18 In (2FDC4)
- DIABLO 1"x17-1/2" Auger Bit (DAG3110)
- OTC PULLER 2 JAW REVERSIBLE 6IN 5 TON (OTC1025)
- CMT Router Bit, Carbide Tipped, 3-1/4 in. L (812.690.11)
- FREUD ROUND OVER BIT 1/8"" (34-104)
- FREUD O-Flute Straight Bit, 1/4" dia. (71-080)
- FREUD Rabbeting Router Bit, 1-1/4" Cutting Dia. (32-102)
- FREUD Double Flute Straight Bit, 1/16" dia. (04-096)
- FREUD Double Compression Bit, 1/2" dia. (77-208)
- FREUD Window Stool Bit, 1-13/32" dia. (99-462)
- CMT 45degree Chamfer Bit, 1/2-Inch Shank, Carbide-Tipped (836.920.11)
- Freud Routers & Accessories