Shop All Router Bits
Freud
Double Compression Bit, 1/2" dia.
Mfr # 77-210
Zoro # G103675294
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 3 1/2"
- Cutting Dia. (In.) 1/2"
- Application Chip-free routing in double-sided veneers and laminates
- For Use With routing laminates like double-sided melamine panels, and also cuts well in plywood, hardwood or softwood
Product Information
- Brand Freud
- MFR # 77-210
- Zoro # G103675294
- UPC # 008925134541
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3 1/2" |
Cutting Dia. (In.) | 1/2" |
Details
Application | Chip-free routing in double-sided veneers and laminates |
Item | Double Compression Bit,1/2" dia. |
For Use With | routing laminates like double-sided melamine panels, and also cuts well in plywood, hardwood or softwood |
Description
Double Compression Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 3 Inch Long - 5mm Dia, PK 10 (BP302-10PK)
- PROTO PLIER WIRE STRIPPERS (PO299)
- NACHI Aqua REVO Drill Regular - 1/8 (1548225)
- KNIPEX Precision Snap Ring Pliers, Internal, 9 (48 11 J3 SBA)
- FREUD Flush Trim Router Bit, 1-1/2" Cutting L (42-114)
- FREUD Reversible Glue Joint Bit, 1-1/2" dia. (99-031)
- FREUD Flush Trim Router Bit, 3/4" Cutting Dia. (42-118)
- FREUD Flush, 1/8", 1/4", 5/16", 3/8", 7/16", 1/2" D (32-526)
- FREUD Top Bearing Flush Trim Bit, 9/16" dia. (50-107)
- FREUD V-Panel Bit Set, 2-11/64" dia. (99-191)
- DIABLO Freud 1-1/8 in. D X 1/4 in. X 2-3/16 in. L Carbide Beading Router Bit (36-110)
- Freud Router Bits