Shop All Router Bits
Freud
Divided Lite Cabinet Door Bit Set, 1-17/
Mfr # 99-270
Zoro # G003675448
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Produces cabinet doors with stylish glass panes
- Cutting Dia. (In.) 1-17/32"
- Overall Length (In.) 3-7/16"
- For Use With Building beautiful multi-pane glass panel doors for cabinets
Product Information
- Brand Freud
- MFR # 99-270
- Zoro # G003675448
- UPC # 008925385974
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1-17/32" |
Overall Length (In.) | 3-7/16" |
Details
Application | Produces cabinet doors with stylish glass panes |
Item | Divided Lite Cabinet Door Bit Set,1-17/ |
For Use With | Building beautiful multi-pane glass panel doors for cabinets |
Description
Divided Lite Cabinet Door Bit Set,1-17/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Head Set, 10-32, 1.75in, SSG-802 (HS-1032)
- B & A Masonry Drill Bit 1-1/4" x 24"L, Round (SM-414)
- HANSON 3/32" Cobalt High Speed Steel Drill Bit (3016006)
- TOOLPRO 30 in Heavy Duty Diecast Mud Mixer (TP03010)
- FREUD Triple Beading Bit, 15/16" dia. (80-578)
- FREUD Flush Trim Router Bit, Top Bearing (50-102)
- FREUD Down Spiral Bit, 3/16" dia. (76-101)
- FREUD Double Flute Straight Bit, 5 dia. (04-512)
- FREUD Chamfer Router Bit, 1-1/4" Cutting Dia. (40-101)
- FREUD Downshear Helix Flush Trim Bit, 3/4"(Dia (42-204)
- FREUD BEADING BIT 2-1/4""L (80-102)
- Freud Router Bits