Shop All T-Slot Cutters
Freud
Depth Slotting Cutter Set, 9/16
Mfr # 63-162
Zoro # G503676365
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 2"
- Overall Length 2-3/8"
- Shank Dia. 1/2"
- Application For T-moldings, Spline Joints, Tongue & Groove Joints, and more
- For Use With Producing slots and grooves in any wood or composite
Product Information
- Brand Freud
- MFR # 63-162
- Zoro # G503676365
- UPC # 008925019381
- Country of Origin Italy
- Category T-Slot Cutters
Dimensions
Cutter Dia. | 2" |
Overall Length | 2-3/8" |
Shank Dia. | 1/2" |
Details
Item | Depth Slotting Cutter Set,9/16" |
Application | For T-moldings, Spline Joints, Tongue & Groove Joints, and more |
For Use With | Producing slots and grooves in any wood or composite |
Description
Depth Slotting Cutter Set,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM TOOLS 16 mm Rubber Insert for Spark Plug Socket (VIM-SPMRB1658)
- HHIP MT3-75 Degree 4" Bull Nose Live Center (3900-5015)
- RIDGID Nut, For Use With 4A498 Pipe Wrench (31615)
- SUMITOMO GNDLR1010JX-1.510 (2600AWW)
- FREUD Slot Three Wing Slotting Cutter, 5/32 (56-109)
- FREUD Slot Three Wing Slotting Cutter, 1/8 (56-108)
- FREUD Slot Four Wing Slotting Cutter, 1/8 (58-108)
- FREUD Slot Three Wing Slotting Cutter, 3/16 (56-110)
- FREUD Slot Four Wing Slotting Cutter, 3/32 (58-106)
- FREUD Depth Slotting Cutter Set, 9/16 (63-100)
- DRILL AMERICA 1-1/4" HSS T-Slot Cutter (DWCA1324)
- Freud Milling Cutters