Shop All T-Slot Cutters
Freud
Depth Slotting Cutter Set, 9/16
Mfr # 63-161
Zoro # G403676373
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 2"
- Overall Length 2-3/8"
- Shank Dia. 1/2"
- Application For T-moldings, Spline Joints, Tongue & Groove Joints, and more
- For Use With Producing slots and grooves in any wood or composite
Product Information
- Brand Freud
- MFR # 63-161
- Zoro # G403676373
- UPC # 008925019374
- Country of Origin Italy
- Category T-Slot Cutters
Dimensions
Cutter Dia. | 2" |
Overall Length | 2-3/8" |
Shank Dia. | 1/2" |
Details
Item | Depth Slotting Cutter Set,9/16" |
Application | For T-moldings, Spline Joints, Tongue & Groove Joints, and more |
For Use With | Producing slots and grooves in any wood or composite |
Description
Depth Slotting Cutter Set,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 15.0Amp Recipro Saw, AVT® (JR3070CTZ)
- STARRETT Carbide Tipped Hole Saw, 22/32", 18mm (SM18)
- DEWALT DEWALT WOOD CHISL 1-1/4"" (DWHT16860)
- GREY PNEUMATIC SKT 1/2" DR 1/2F X 3/8M ADPR W/FRICTION (GP2228A)
- FREUD Slot Three Wing Slotting Cutter, 1/8 (56-108)
- FREUD Depth Slotting Cutter Set, 9/16 (63-150)
- FREUD Slotting Cutter Arbor (60-120)
- FREUD T-Slotting Cutter Bit, 1" dia. (70-204)
- FREUD Slot Four Wing Slotting Cutter, 1/8 (58-108)
- FREUD Slot Three Wing Slotting Cutter, 1/16 (56-100)
- FREUD Slot Four Wing Slotting Cutter, 1/16 (58-100)
- Freud Milling Cutters