Shop All T-Slot Cutters
Freud
Depth Slotting Cutter Set, 9/16
Mfr # 63-158
Zoro # G003675981
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 2"
- Overall Length 2-3/8"
- Shank Dia. 1/2"
- Application For T-moldings, Spline Joints, Tongue & Groove Joints, and more
- For Use With Producing slots and grooves in any wood or composite
Product Information
- Brand Freud
- MFR # 63-158
- Zoro # G003675981
- UPC # 008925019343
- Country of Origin Italy
- Category T-Slot Cutters
Dimensions
Cutter Dia. | 2" |
Overall Length | 2-3/8" |
Shank Dia. | 1/2" |
Details
Item | Depth Slotting Cutter Set,9/16" |
Application | For T-moldings, Spline Joints, Tongue & Groove Joints, and more |
For Use With | Producing slots and grooves in any wood or composite |
Description
Depth Slotting Cutter Set,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO G12 12V Cordless 3" 2-Speed Polisher, 2-Battery w/Accessories (ARS1214P)
- OSG Jobber Drill Bit, 1/8 in., Carbide (200-1250)
- BIG ROC TOOLS Big Roc Tools IDS165 65Mm; 1 in; Dr Cr-Mo Air Deep Impact Socket (IDS165)
- APEX TOOL GROUP Torq Set Bit 5/16 1 Oz (212-1/4A-ACR)
- FREUD T-Slotting Cutter Bit, 1" dia. (70-204)
- FREUD Slot Three Wing Slotting Cutter, 3/32 (56-106)
- FREUD Slot Four Wing Slotting Cutter, 3/32 (58-106)
- FREUD Slot Three Wing Slotting Cutter, 1/8 (56-108)
- FREUD Slotting Cutter Arbor (60-102)
- FREUD Depth Slotting Cutter Set, 9/16 (63-150)
- FREUD Slot Four Wing Slotting Cutter, 1/4 (58-112)
- Freud Milling Cutters