Shop All T-Slot Cutters
Freud
Depth Slotting Cutter Set, 9/16
Mfr # 63-156
Zoro # G303675957
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 2"
- Overall Length 2-3/8"
- Shank Dia. 1/2"
- Application For T-moldings, Spline Joints, Tongue & Groove Joints, and more
- For Use With Producing slots and grooves in any wood or composite
Product Information
- Brand Freud
- MFR # 63-156
- Zoro # G303675957
- UPC # 008925019336
- Country of Origin Italy
- Category T-Slot Cutters
Dimensions
Cutter Dia. | 2" |
Overall Length | 2-3/8" |
Shank Dia. | 1/2" |
Details
Item | Depth Slotting Cutter Set,9/16" |
Application | For T-moldings, Spline Joints, Tongue & Groove Joints, and more |
For Use With | Producing slots and grooves in any wood or composite |
Description
Depth Slotting Cutter Set,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Seam Binder, 1-3/8 x 96 In, Fluted, Brass (2RRU5)
- PICARD Framing Hammer, Smooth Face, 22 oz. (079600-22)
- VAUGHAN Replacement Handle, For 6 to 16lb. Sledge (673-61)
- KO-KEN Stud puller set 6mm-14mm 5 pieces 1/2 Sq. Drive (4214M)
- FREUD Slot Four Wing Slotting Cutter, 1/4 (58-112)
- FREUD Slot Four Wing Slotting Cutter, 3/32 (58-106)
- FREUD Slot Four Wing Slotting Cutter, 1/16 (58-100)
- FREUD Slot Three Wing Slotting Cutter, 1/8 (56-108)
- FREUD Slot Three Wing Slotting Cutter, 3/32 (56-106)
- FREUD Slot Three Wing Slotting Cutter, 3/16 (56-110)
- FREUD T-Slotting Cutter Bit, 1" dia. (70-204)
- Freud Milling Cutters