Shop All T-Slot Cutters
Freud
Depth Slotting Cutter Set, 9/16
Mfr # 63-150
Zoro # G303675995
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 2"
- Overall Length 2-3/8"
- Shank Dia. 1/2"
- Application For T-moldings, Spline Joints, Tongue & Groove Joints, and more
- For Use With Producing slots and grooves in any wood or composite
Product Information
- Brand Freud
- MFR # 63-150
- Zoro # G303675995
- UPC # 008925019312
- Country of Origin Italy
- Category T-Slot Cutters
Dimensions
Cutter Dia. | 2" |
Overall Length | 2-3/8" |
Shank Dia. | 1/2" |
Details
Item | Depth Slotting Cutter Set,9/16" |
Application | For T-moldings, Spline Joints, Tongue & Groove Joints, and more |
For Use With | Producing slots and grooves in any wood or composite |
Description
Depth Slotting Cutter Set,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Precision Cable Stripper, 6 to 25mm (CST-25)
- DRILLCO 16mm x 1.5, Metric Tap Set (28E160BS)
- ELESA Support clamp for panels and electro-welded mesh, PPR.25-4-C9 (PPR)
- IRWIN Hanson High Carbon Steel SAE Pipe Taper Tap 1/4 in.-18NPT 1 pc (1903ZR)
- FREUD Slot Four Wing Slotting Cutter, 3/32 (58-106)
- FREUD Slot Three Wing Slotting Cutter, 3/32 (56-106)
- FREUD Slotting Cutter Arbor (60-152)
- FREUD Slotting Cutter Arbor (60-120)
- FREUD T-Slotting Cutter Bit, 1-1/8" dia. (52-522)
- FREUD Slot Three Wing Slotting Cutter, 3/16 (56-110)
- FREUD Slotting Cutter Arbor (60-102)
- Freud Milling Cutters