Shop All T-Slot Cutters
Freud
Depth Slotting Cutter Set, 9/16
Mfr # 63-109
Zoro # G603676043
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 2"
- Overall Length 2-3/8"
- Shank Dia. 1/4"
- Application For T-moldings, Spline Joints, Tongue & Groove Joints, and more
- For Use With Producing slots and grooves in any wood or composite
Product Information
- Brand Freud
- MFR # 63-109
- Zoro # G603676043
- UPC # 008925019275
- Country of Origin Italy
- Category T-Slot Cutters
Dimensions
Cutter Dia. | 2" |
Overall Length | 2-3/8" |
Shank Dia. | 1/4" |
Details
Item | Depth Slotting Cutter Set,9/16" |
Application | For T-moldings, Spline Joints, Tongue & Groove Joints, and more |
For Use With | Producing slots and grooves in any wood or composite |
Description
Depth Slotting Cutter Set,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Brake Kit (37247-SGT)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (915T)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.012 (111101200)
- HILTI IMPERIAL HAMMER DRILL BIT 9-1/2IN 1/2IN DRILL BIT (435013)
- FREUD Depth Slotting Cutter Set, 9/16 (63-100)
- FREUD Depth Slotting Cutter Set, 9/16 (63-106)
- FREUD Slotting Cutter Arbor (60-120)
- FREUD Slot Four Wing Slotting Cutter, 1/16 (58-100)
- FREUD Slot Three Wing Slotting Cutter, 3/32 (56-106)
- FREUD Slotting Cutter Arbor (60-102)
- FREUD Depth Slotting Cutter Set, 9/16 (63-150)
- Freud Milling Cutters