Shop All Wood Drilling Bits
Freud
Cylinder (Hinge) Bit, 40mm dia.
Mfr # CB35057L
Zoro # G003675998
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines.
- Shank Shape 10mm
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines.
Product Information
- Brand Freud
- MFR # CB35057L
- Zoro # G003675998
- UPC # 008925055754
- Country of Origin Italy
- Category Wood Drilling Bits
Details
For Use With | Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines. |
Shank Shape | 10mm |
Item | Cylinder (Hinge) Bit,40mm dia. |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines. |
Description
Cylinder (Hinge) Bit,40mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, SAE 3/4" Crowfoot Flare Nut Wrench, Flare Nut Head, Stain Chrome Finish (BCF24)
- COBRA CARBIDE Endmill, 90 Deg Drill Point Uncoated, 1/2, Number of Flutes: 2 (15448)
- MORSE Hole Cutter, Metal, Saw Diameter 15/16 in. (CTD15)
- MAKITA Tilt Base (198987-9)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40057R)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40070R)
- BOSCH 6In Extension 7/16In Shank (EX1006)
- IRWIN Woodboring Bit, 5/8 x 6 IN (3041002)
- WOODOWL Countersink #14 - 1/4" (00712)
- WOODOWL OverDrive Fast Boring Bit 7/8" (00703)
- DISCO Drill Bit, 27/32" dia. w/1/2" Shank (13008)
- Freud Wood Drilling Bits