Shop All Circular Saw Blades
Freud
Conical Scoring, 120mm
Mfr # LI25M28EA3
Zoro # G503675368
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Scoring sawblades for cutting coated panels, on sizing machines.
- Hook Angle 0 Degrees
- Application To score the coating on bilaminated panels.
- Kerf 2.8-4.0mm
Product Information
- Brand Freud
- MFR # LI25M28EA3
- Zoro # G503675368
- UPC # 008925045540
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Conical Scoring,120mm |
For Use With | Scoring sawblades for cutting coated panels, on sizing machines. |
Hook Angle | 0 Degrees |
Application | To score the coating on bilaminated panels. |
Kerf | 2.8-4.0mm |
Description
Conical Scoring,120mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Rotary Tool Kit, 3.6V (7760-N/10)
- DRILL AMERICA 4" Flat Smooth File (DIC03434)
- GREY PNEUMATIC Grey Pneumatic GY81659CRD 3/8" Drive 6 Point 59 Pieces Fract. and Metric Duo Socket Set (GY81659CRD)
- REGAL CUTTING TOOLS 3-1/2-12 NS Hand Tap H7 8 Flt Plug (014127AS)
- FREUD Panel Sizing for Sliding Table Saws, 220 (LU3D02)
- FREUD Pallet Ripping Blade, 254mm(10") (LCL7M10068)
- FREUD Thin Kerf Rip Blade, 160mm (LU87R006M20)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5C04)
- FREUD Single Sided Laminate/Melamine Blade, 16 (LU98R016)
- FREUD Thin Kerf Ultimate Plywood and Melamine (LU79R010)
- MORSE PORT BIM 35-3/8 1/2 20 12/16 2721 (ZWEP351216MC)
- Freud Power Saw Blades