Shop All Chamfer Cutters
Freud
Chamfer Bit, 7/8" dia.
Mfr # 40-094
Zoro # G603675657
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Milling Dia. 7/8"
- Overall Length 2-3/4"
- Application For multiple-sided projects, joinery, and easing edges
- For Use With Eased or decorative edges, joinery
Product Information
- Brand Freud
- MFR # 40-094
- Zoro # G603675657
- UPC # 008925020622
- Country of Origin Italy
- Category Chamfer Cutters
Dimensions
Shank Dia. | 1/2" |
Milling Dia. | 7/8" |
Overall Length | 2-3/4" |
Details
Application | For multiple-sided projects, joinery, and easing edges |
For Use With | Eased or decorative edges, joinery |
Item | Chamfer Bit,7/8" dia. |
Description
Chamfer Bit,7/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 9 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (3934681140-WWG)
- GREENLEE Hole Saw, 1-1/2 in. Dia., Variable Pitch (825-1-1/2)
- SUPERCUT 137-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (709117)
- KEO Slotting Saw, 1/16" Cutter Thickness (MT6011-6X1/16X1-42T 105-08680)
- FREUD Chamfer Bit, 1-11/32" dia. (40-202)
- FREUD Chamfer Bit, 1-5/8" dia. (40-114)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- Freud Chamfer Cutters