Shop All Chamfer Cutters
Freud
Chamfer Bit, 1" dia.
Mfr # 40-098
Zoro # G403675710
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Dia. 1"
- Shank Dia. 1/2"
- Overall Length 2-7/8"
- For Use With Eased or decorative edges, joinery
- Application For multiple-sided projects, joinery, and easing edges
Product Information
- Brand Freud
- MFR # 40-098
- Zoro # G403675710
- UPC # 008925020615
- Country of Origin Italy
- Category Chamfer Cutters
Dimensions
Milling Dia. | 1" |
Shank Dia. | 1/2" |
Overall Length | 2-7/8" |
Details
For Use With | Eased or decorative edges, joinery |
Application | For multiple-sided projects, joinery, and easing edges |
Item | Chamfer Bit,1" dia. |
Description
Chamfer Bit,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Combination Wrench, SAE, 6 1/2 in Length, 7/16 in Head, 12 Points (54PP36)
- DRILL AMERICA 7/16" HSS Straight Shank Straight Flute Chucking Reamer (DWRR7/16)
- URREA High leverage ratcheting to open retaining rings (365)
- KIPP Indexing Plungers without collar, Style H, metric (K0343.02412)
- FREUD Chamfer Bit, 1-11/32" dia. (40-202)
- FREUD Chamfer Bit, 1-5/8" dia. (40-114)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- Freud Chamfer Cutters