Shop All Circular Saw Blades
Freud
Carbide Tipped Blade to Cut Solid Wood,
Mfr # LU1C10
Zoro # G903676156
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf 3.5mm
- For Use With Sawblades suitable for ripping.
- Application Sawblades to cut solid wood.
- Hook Angle 20 Degrees
Product Information
- Brand Freud
- MFR # LU1C10
- Zoro # G903676156
- UPC # 008925050537
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Carbide Tipped Blade to Cut Solid Wood, |
Kerf | 3.5mm |
For Use With | Sawblades suitable for ripping. |
Application | Sawblades to cut solid wood. |
Hook Angle | 20 Degrees |
Description
Carbide Tipped Blade to Cut Solid Wood,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Set Of Grooves 8-12 Sch 10 915 (92442)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, Chrome, 8-19mm, 12Pc (86040)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 2", PK250 (00338)
- TEKTON 46 mm Combination Wrench (WCB24046)
- FREUD Plastic Blade, 8 (LU94M008)
- FREUD Super Dado Sets, 10 (SD510)
- FREUD Non-ferrous Materials, 12 (LCL12108NFP)
- FREUD Thin Kerf Fine Finish Crosscut Blade, 9 (LU88R009)
- FREUD Combination Blade, 14 (LU84M014)
- FREUD Thin Kerf Sliding Compound Miter Saw Bla (LU91M012)
- IRWIN 7-1/4" Circular Saw Blade, Steel, PK25 (25130)
- Freud Circular Saw Blades