Shop All Circular Saw Blades
Freud
Carbide Tipped Blade to Cut Solid Wood,
Mfr # LU1C08
Zoro # G203676153
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Sawblades to cut solid wood.
- For Use With Sawblades suitable for ripping.
- Hook Angle 20 Degrees
- Kerf 3.2mm
Product Information
- Brand Freud
- MFR # LU1C08
- Zoro # G203676153
- UPC # 008925050513
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Carbide Tipped Blade to Cut Solid Wood, |
Application | Sawblades to cut solid wood. |
For Use With | Sawblades suitable for ripping. |
Hook Angle | 20 Degrees |
Kerf | 3.2mm |
Description
Carbide Tipped Blade to Cut Solid Wood,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 12MM-1.25 4FL BOTTOM TAP - 2800 (28A120CB)
- EVOLUTION 13/16" Diameter X 2" Depth Annular Carbide Tipped Cutter, Pilot Pin Included (CT812L)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 49/64 (53149)
- WILDE 11" WATER PUMP SLIP JOINT PLIERS-KNURLED-ZINC-BULK (11S.Z/BB)
- FREUD Thin Kerf Sliding Compound Miter Saw Bla (LU91M010)
- FREUD Thin Kerf Carbide Tipped Blade to Cut So (LU1F02)
- FREUD Thick Stock Rip Blade, 12 (LM71M012)
- FREUD Conical Scoring, 180mm (LI25M43NE3)
- FREUD Medium Stock Aluminum Blade, 10 (LU77M010)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 8 (LU74R008)
- DIABLO 10", 60-Teeth Circular Saw Blade (D1060X)
- Freud Circular Saw Blades