Shop All Circular Saw Blades
Freud
Carbide Tipped Blade to Cut Solid Wood,
Mfr # LU1C01
Zoro # G003676001
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sawblades suitable for ripping.
- Hook Angle 20 Degrees
- Application Sawblades to cut solid wood.
- Kerf 3.2mm
Product Information
- Brand Freud
- MFR # LU1C01
- Zoro # G003676001
- UPC # 008925050445
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Carbide Tipped Blade to Cut Solid Wood, |
For Use With | Sawblades suitable for ripping. |
Hook Angle | 20 Degrees |
Application | Sawblades to cut solid wood. |
Kerf | 3.2mm |
Description
Carbide Tipped Blade to Cut Solid Wood,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 30 Mallet w/Soft Blu and Gry Rub (3013.03)
- NUPLA Nupla 10062 32 oz. Extreme Power Drive Dead Blow Hammer (702835)
- SUPERIOR ELECTRIC Aftermarket Skil Depth Adjustment Lever Assembly replaces 2610317088 (S77-54)
- FREUD Crosscut Wood and Composite Materials (LCL7M10045)
- FREUD Carbide Tipped Blade to Cut Solid Wood, (LU1C13)
- FREUD Heavy Duty Multi-Purpose Blade, 16 (LU82M016)
- FREUD Super Dado Sets, 8 (SD508)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5C1770)
- FREUD Carbide Tipped Blade to Cut Solid Wood, (LU1C08)
- DIABLO 9", 46-Teeth Circular Saw Blade (D0946CF)
- Freud Power Saw Blades