Shop All Circular Saw Blades
Freud
Cabinetmakers Crosscut Blade, 14
Mfr # LU73M014
Zoro # G503676297
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Heavy-Duty Crosscutting Blades Designed For The Industrial Cabinetmaker. Depth of cut (1/2" min to 2-3/4" max)
- Kerf .138"
- Hook Angle 10 Degrees
- Application Crosscutting
Product Information
- Brand Freud
- MFR # LU73M014
- Zoro # G503676297
- UPC # 008925300427
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Cabinetmakers Crosscut Blade,14" |
For Use With | Heavy-Duty Crosscutting Blades Designed For The Industrial Cabinetmaker. Depth of cut (1/2" min to 2-3/4" max) |
Kerf | .138" |
Hook Angle | 10 Degrees |
Application | Crosscutting |
Description
Cabinetmakers Crosscut Blade,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 11 mm Deep 12-Point Impact Socket (SID13311)
- HHIP 5C Adjustable Collet Stop (3900-1615)
- DEWALT Asphalt Cutter SDS Max Shank (DW5846)
- WESTWARD Phillips, Slotted Bit 3 1/2 in, Drive Size: 1/4 in , Num. of pieces:2 (401L09)
- FREUD Panel Sizing for Sliding Table Saws, 250 (LU3C02)
- FREUD Thin Kerf Rip Blade, 10 (LU87R010)
- FREUD Next Generation Premier Fusion General P (P410)
- FREUD Ultimate Cut-Off Blade, 14 (LU85R014)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB32005X)
- FREUD Heavy-Duty Rip Blade, 14 (LM72R014)
- DIABLO Circular Saw Blade, 7-1/4" Blade dia. (D0748CFX)
- Freud Circular Saw Blades