Shop All Brad-Point Drill Bits
Freud
Brad Point Bit, 3mm dia.
Mfr # BP30057R
Zoro # G903674176
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic or manual multi-spindle boring machines.
- For Use With Freud's Industrial Carbide Tipped Brad Point Boring Bits are designed for multiple spindle machines.
Product Information
- Brand Freud
- MFR # BP30057R
- Zoro # G903674176
- UPC # 008925054481
- Country of Origin Italy
- Category Brad-Point Drill Bits
Details
Item | Brad Point Bit,3mm dia. |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods on automatic or manual multi-spindle boring machines. |
For Use With | Freud's Industrial Carbide Tipped Brad Point Boring Bits are designed for multiple spindle machines. |
Description
Brad Point Bit,3mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Precision Probe, Steel Handle, #6 Tip, 25mm (55-1751)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 13/16" (84308N)
- AIRCAT Aircat Air Impact Wrench, 3/4" Drive Size, 1700 Max Torque (1778-VXL)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46113)
- FREUD Brad Point Bit, 1/4" dia. (BP63570L)
- FREUD Brad Point Bit, 5mm dia. (BP50057L)
- FREUD Brad Point Bit, 5/32" dia. (BP39657R)
- FREUD Brad Point Bit, 8mm dia. (BP80070L)
- FREUD Brad Point Bit, 8mm dia. (BP80070R)
- FREUD Brad Point Bit, 7/16" dia. (BP11157R)
- ROCKY MOUNTAIN TWIST Rmt Brad Point Hss Drill 5/16" (95006516)
- Freud Drill Bits