Shop All Router Bits
Freud
Biscuit Joining Set, 1-27/32" dia.
Mfr # 99-041
Zoro # G803674894
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Routing perfect biscuit joints with your router
- Overall Length (In.) 3-1/4"
- Cutting Dia. (In.) 1-27/32"
- For Use With Making biscuit joints
Product Information
- Brand Freud
- MFR # 99-041
- Zoro # G803674894
- UPC # 008925386056
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3-1/4" |
Cutting Dia. (In.) | 1-27/32" |
Details
Application | Routing perfect biscuit joints with your router |
Item | Biscuit Joining Set,1-27/32" dia. |
For Use With | Making biscuit joints |
Description
Biscuit Joining Set,1-27/32 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (HC2104)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #7 (C23207)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16292 (16292)
- REGAL CUTTING TOOLS #10-32 H2 3 Flt. Bottom Hand Tap (008264AS)
- FREUD Laminate Miter Joint Bit, 1-3/8" dia. (45-502)
- FREUD Up Spiral Bit, 1/8" dia. (75-100)
- FREUD Classical Roman Ogee Bit (Quadra-Cut), 1 (99-005)
- FREUD Rabbeting Bit, 1-3/8" dia. (32-110)
- FREUD Double Flute Straight Bit, 5 dia. (04-512)
- FREUD Double Compression Bit, 1/2" dia. (77-212)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81125)
- Freud Router Bits