Shop All Router Bits
Freud
Bearing Flush Trim Bit, 1/2" dia.
Mfr # 44-108
Zoro # G303675230
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Trimming laminates and routing along patterns
- Overall Length (In.) 3-5/8"
- Cutting Dia. (In.) 1/2"
- For Use With Trimming laminates & pattern routing
Product Information
- Brand Freud
- MFR # 44-108
- Zoro # G303675230
- UPC # 008925381075
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3-5/8" |
Cutting Dia. (In.) | 1/2" |
Details
Application | Trimming laminates and routing along patterns |
Item | Bearing Flush Trim Bit,1/2" dia. |
For Use With | Trimming laminates & pattern routing |
Description
Bearing Flush Trim Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 14-356 Nozzle, Adjust-A-Power-= Bullseye (14-356)
- KO-KEN Stud puller 24mm 36mm Hex 100mm (6100M-24)
- HANSEN GLOBAL Socket Holder 1/2 in. Drive SAE fits Regular and Deep (1205)
- PROTO 3/4 in Drive Impact Socket 1 5/16 in Size, Standard Socket, black oxide (J07521T)
- FREUD Two Flute Mortise Compression Bit, 3/8"( (77-504)
- FREUD Rabbeting Router Bit, 1/2 Cutting L In. (32-522)
- FREUD Crown Molding Bit, 1-1/4" dia. (99-402)
- FREUD Double Flute Straight Bit, 1/4" dia. (04-105)
- FREUD Piece CNC Router Bit Signmaking Set, 8 (87-108)
- FREUD BEADING BIT 2-1/4""L (80-102)
- BOSCH Straight Router Bit, 9/16 Cutting dia. (84432MC)
- Freud Router Bits